Beli preasure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT Series
    Mulai

    Rp949.900

    Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT Series
    atribut:
    • Material (stem): SUS403
    • Material (ball seat): PTFE
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Material (Handle): FCD400-15
    • Ball Material: SCS13A/SUS304/SUS304TP
    • Body Material: FC200
    • Bore Diameter: Full bore
    • Cap Material: FC200
    • Class: 10K
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, steam
    • Handle Shape: Lever type
    • Shape: straight
    • Type: cast iron
  2. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  3. Koshin Gear Pump for Tractor Cleaning GB-13T-AAA-3 Parts
    Mulai

    Rp2.099.900

  4. JABSCO Pump Part
    Mulai

    Rp939.900

    JABSCO Pump Part
    atribut:
    • UNSPSC: 40141622
    • For use with: 3MUW8; 3MUX1
  5. NAGANO Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp379.900

    NAGANO Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Type: Small pressure gauge
    • Shape: Flush type D frame
    • Case Shape: With connection at the back
    • Joint Size: R1/4(PT)
    • Weight (g): 95
    • Measurement Fluid: Air or liquid(however, no corrosion)
    • Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
    • Materias (Bourdon Tube): C6872T
    • Materials (share): C3604BD
    • Exterior: SUS304 material
    • Scale Angle: 270 degree
    • Precision: +/-3.0%F.S.
    • Measurement Range (MPa): 0 - 1.0
    • Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
    • Outer Diameter d (mm): 50
  6. Hyundai Pump Engine Gasoline Irrigation (Pompa Alkon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Hyundai Pump Engine Gasoline Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
  7. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp9.899.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Maximum Output (kW/rpm): 3.6/3600
    • Manufacturer: HONDA
    • Fuel Tank Capacity (L): 3.1
    • Working Fuel: Unleaded Gasoline for Automobiles
  8. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  9. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  10. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  11. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  12. TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  13. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  14. WIKA G 1/2 MNPT Pressure Gauge
    Mulai

    Rp3.399.900

    WIKA G 1/2 MNPT Pressure Gauge
    Deskripsi:
    The Wika liquid filled model 213.53 bourdon tube pressure gauge is constructed with a case from stainless steel and wetted parts from copper alloy. The model 213.53 meets the requirements of the international industry standard EN 837-1 for bourdon tube pressure gauge. The scale range of the gauge is 0 to 4 bar.
    atribut:
    • Connection Type: MNPT
    • Connection size: G 1/2
    • Dial Color: White
    • Maximum Operating Temperature (°C): 60
    • Product Type: Pressure Gauge
  15. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  16. Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Size (inch): 2.5
    • Size (mm): 63
  17. SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.399.900

    SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 100/4
    • NPT Adaptor (inch): 1/2
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  18. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  19. TECHCROFT Pressure Gauge GSB100
    Mulai

    Rp379.900

    TECHCROFT Pressure Gauge GSB100
    Deskripsi:
    Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)
    atribut:
    • Dial size (mm): 100
Daftar Harga preasure gauge Terbaru October 2026
Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT SeriesRp949.900
NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)Rp409.900
Koshin Gear Pump for Tractor Cleaning GB-13T-AAA-3 PartsRp2.099.900
JABSCO Pump PartRp939.900
NAGANO Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)Rp379.900
Hyundai Pump Engine Gasoline Irrigation (Pompa Alkon)Rp3.099.900
Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Rp9.899.900
Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Rp6.599.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)